#8 x 2" Square Flat Head Carbon Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1513057| Mfr #: U25140.016.0200

$5.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513057 Mfr #: U25140.016.0200
Material: carbon steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.292"
Drive Type: squarePackage Quantity: 100
Driver Size: #2Length: 2"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #8Head Height: 0.100"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 2 In, Square, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews