THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 3" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0921033| Mfr #: U25120.016.0300

$6.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.100"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921033 Mfr #: U25120.016.0300
Meets/Exceeds: ASME B18.6.1Head Height: 0.100"
Item: Wood ScrewDriver Size: #2
Length: 3"Size: #8
Package Quantity: 100Head Dia.: 0.292"
Head Angle (Deg.): 82Head Type: Flat
Material: steelFinish: Zinc Plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 3 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews