THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 3/4" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1714072| Mfr #: U51876.016.0075

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Item: Wood Screw
Driver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714072 Mfr #: U51876.016.0075
Meets/Exceeds: ASME B18.6.1Item: Wood Screw
Driver Size: #2Length: 3/4"
Size: #8Package Quantity: 100
Head Dia.: 0.313"Head Angle (Deg.): 82
Head Type: FlatMaterial: 18-8 Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #8, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 5/16 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews