KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 3/4" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1717222| Mfr #: U25120.016.0075

$2.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.100"
Length: 3/4"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717222 Mfr #: U25120.016.0075
Head Height: 0.100"Length: 3/4"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.292"
Item: Wood ScrewFinish: Zinc Plated
Size: #8Drive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: steel
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews