THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 5/8" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G1622171| Mfr #: U49876.016.0062

$5.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.100"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622171 Mfr #: U49876.016.0062
Meets/Exceeds: ASME B18.6.1Head Height: 0.100"
Item: Wood ScrewDriver Size: #2
Length: 5/8"Size: #8
Package Quantity: 100Head Dia.: 0.292"
Head Angle (Deg.): 82Head Type: Flat
Material: BrassFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #8, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews