THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10 x 1" Slotted Oval Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G1610935| Mfr #: U49250.019.0100

$34.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.148"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610935 Mfr #: U49250.019.0100
Meets/Exceeds: ASME B18.6.1Head Height: 0.148"
Item: Wood ScrewDriver Size: 0.050"
Length: 1"Size: #10
Package Quantity: 100Head Dia.: 0.340"
Head Angle (Deg.): 82Head Type: Oval
Material: BrassFinish: Plain
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Wood Screw, Oval Head, Brass, Size #10, Length 1 In, Slotted, Driver Size 0.050 In, Head Diameter 0.340 In, Head Height 0.148 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews