THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 1-1/4" Slotted Oval Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G0574786| Mfr #: U49250.016.0125

$9.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Oval
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574786 Mfr #: U49250.016.0125
Material: BrassHead Type: Oval
System of Measurement: InchHead Dia.: 0.292"
Drive Type: SlottedPackage Quantity: 100
Driver Size: 0.045"Length: 1-1/4"
Finish: PlainHead Angle (Deg.): 82
Size: #8Head Height: 0.126"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Oval Head, Brass, Size #8, Length 1 1/4 In, Slotted, Driver Size 0.045 In, Head Diameter 0.292 In, Head Height 0.126 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews