Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10 x 1-1/2" Slotted Round Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0618265| Mfr #: U25110.019.0150

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Round
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618265 Mfr #: U25110.019.0150
Material: steelHead Type: Round
System of Measurement: InchHead Dia.: 0.334"
Drive Type: SlottedPackage Quantity: 100
Driver Size: 0.050"Length: 1-1/2"
Finish: Zinc PlatedSize: #10
Head Height: 0.123"Meets/Exceeds: ASME B18.6.1
Country of Origin (subject to change): Multiple

Description

Wood Screw, Round Head, Carbon Steel, Size #10, Length 1 1/2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.334 In, Head Height 0.123 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews