Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # U25110.013.0125
Zoro # G1113533
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-401000-100P
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-200250-100P
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK U25110.013.0050
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK U25110.013.0100
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Square Drive, 7300 PK 0820DQFDB
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.021.0150
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK U51860.019.0125
- ZORO SELECT Wood Screw, #8, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK 0807DQPDB
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK U25880.016.0250
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK 120680
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK 62186
- Zoro Select Self-Tapping Screws