KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 1" Slotted Round Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1234773| Mfr #: U25110.016.0100

$6.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.107"
Length: 1"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234773 Mfr #: U25110.016.0100
Head Height: 0.107"Length: 1"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.287"
Item: Wood ScrewFinish: Zinc Plated
Size: #8Drive Type: Slotted
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: 0.045"
Material: steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Round Head, Carbon Steel, Size #8, Length 1 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews