STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#8 x 3/4" Slotted Round Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0335641| Mfr #: U25110.016.0075

$3.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.107"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335641 Mfr #: U25110.016.0075
Meets/Exceeds: ASME B18.6.1Head Height: 0.107"
Item: Wood ScrewDriver Size: 0.045"
Length: 3/4"Size: #8
Package Quantity: 100Head Dia.: 0.287"
System of Measurement: InchHead Type: Round
Material: steelFinish: Zinc Plated
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Wood Screw, Round Head, Carbon Steel, Size #8, Length 3/4 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews