Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wood Screw, Steel, PK100

  • Zoro #: G2814625
  • Mfr #: U25710.019.0125
$8.78 ($0.09/unit)
  • Item: Wood Screw
  • Head Height: 0.123 to 0.137 in
  • Meets/Exceeds: ASME B18.6.1
See full product details
Orders over $75 ship free.

Fabory #U25710.019.0125 Specifications

  • Zoro #: G2814625
  • Mfr #: U25710.019.0125
Item: Wood Screw Head Height: 0.123 to 0.137 in
Meets/Exceeds: ASME B18.6.1 Driver Size: #2
Package Quantity: 100 Head Type: Round
System of Measurement: Inch Length: 1 1/4 in
Head Dia.: 0.334 to 0.359 in Drive Type: Phillips
Finish: zinc plated Size: #10
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Round, Size #10, Length 1-1/4 In., Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.334 In. to 0.359 In., Head Height 0.123 In. to 0.137 In., Meets/Exceeds ASME B18.6.1, Package Quantity 100

Reviews of Fabory #U25710.019.0125