Disposable Cold Cup 16 oz. Translucent, Plastic, Pk1000

FABRIKAL| Zoro #: G1219084| Mfr #: RK16

$57.18 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. LRK16/20
Disposable Foodware Capacity Range: 12 to 16 oz.
Capacity: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219084 Mfr #: RK16
Use Lid Number: Mfr. No. LRK16/20Disposable Foodware Capacity Range: 12 to 16 oz.
Capacity: 16 oz.Disposable Foodware Pattern: Patternless
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Color: Translucent
Secondary Foodware Material: PolystyreneBasic Foodware Material: Plastic
Wrapped/Unwrapped: UnwrappedItem: Disposable Cold Cup
Disposable Cup Sub-category: Cold CupMicrowave Safe: No
Country of Origin (subject to change): United States

Description

Cold Cup, Basic Foodware Material Plastic, Disposable Foodware Capacity 16 oz., Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Pattern Patternless, Use Lid Number Mfr. No. LRK16/20, Disposable Foodware Color Translucent, Polystyrene, Disposable Foodware Capacity Range 12 to 16 oz., Disposable Cold Cup, Package Quantity 1000

Reviews