Disposable Cold Cup 9 oz. Translucent, Plastic, Pk2500

FABRIKAL| Zoro #: G1128337| Mfr #: RK9

$99.77 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Secondary Foodware Material: Polystyrene
Capacity: 9 oz.
Disposable Cup Sub-category: Cold Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128337 Mfr #: RK9
Secondary Foodware Material: PolystyreneCapacity: 9 oz.
Disposable Cup Sub-category: Cold CupDisposable Foodware Pattern: Patternless
Use Lid Number: Mfr. No. LRK9/10Disposable Foodware Color: Translucent
Microwave Safe: NoDisposable Foodware Capacity Range: 9 to 10 oz.
Wrapped/Unwrapped: UnwrappedItem: Disposable Cold Cup
Basic Foodware Material: PlasticDisposable Foodware Coating/Lining: Uncoated/Unlined
Country of Origin (subject to change): United States

Description

Disposable Cold Cup, Capacity 9 oz., Disposable Foodware Color Translucent, Disposable Foodware Pattern Patternless, Basic Foodware Material Plastic, Polystyrene, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 9 to 10 oz., Use Lid Number Mfr. No. LRK9/10, Package Quantity 2500

Reviews