DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Cold Cup 12 oz. Clear, Plastic, Pk1000

FABRIKAL| Zoro #: G1418024| Mfr #: GC12SSP

$90.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. LKC12.20
Disposable Foodware Capacity Range: 12 to 16 oz.
Capacity: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418024 Mfr #: GC12SSP
Use Lid Number: Mfr. No. LKC12.20Disposable Foodware Capacity Range: 12 to 16 oz.
Capacity: 12 oz.Disposable Foodware Pattern: Greenware
Disposable Foodware Coating/Lining: Uncoated/UnlinedGreen Certification or Other Recognition: Biodegradable Products Institute Certified
Disposable Foodware Color: ClearSecondary Foodware Material: PLA
Basic Foodware Material: PlasticWrapped/Unwrapped: Unwrapped
Item: Disposable Cold CupDisposable Cup Sub-category: Cold Cup
Microwave Safe: NoCountry of Origin (subject to change): United States

Description

Disposable Cold Cup, Capacity 12 oz., Disposable Foodware Color Clear, Disposable Foodware Pattern Greenware, Basic Foodware Material Plastic, PLA, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Use Lid Number Mfr. No. LKC12.20, Package Quantity 1000

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews