Cold Cup Lid, Type Straw Slot, PK1000

FABRIKAL| Zoro #: G1349451| Mfr #: LRK16/20

$57.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349451 Mfr #: LRK16/20
Item: Cold Cup LidDisposable Lid Type: Flat, Identification Buttons, Straw Slot
Basic Foodware Material: PlasticColor: Translucent
Secondary Foodware Material: PolystyreneFits Cup No.: Mfr. No. RK16
Capacity: 16, 20 fl. oz.Country of Origin (subject to change): United States

Product Description

Cold Cup Lid, Straw Slotted, Material Polystyrene, Plastic, Color Translucent, For Use With G1219084, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.