JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

9 to 10 fl. oz. Translucent Cup Lid, Flat, Straw Slot, Pk2500

FABRIKAL| Zoro #: G2352612| Mfr #: LRK910

$134.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352612 Mfr #: LRK910
Basic Foodware Material: PlasticItem: Cold Cup Lid
Secondary Foodware Material: PolystyreneColor: Translucent
Disposable Lid Type: Flat, Identification Buttons, Straw SlotFits Cup No.: Mfr. No. RK9
Capacity: 9 to 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Cold Cup Lid, Straw Slotted, Material Polystyrene, Plastic, Color Translucent, For Use With G1128337, Package Quantity 2500

Product Reviews

Save 15%. Sign up for Z-mail.