Facom

18mm Drive, Metric Socket, 6, 12 Points

Facom 18mm Drive,  Metric Socket,  6,  12 Points FM-76.18
Hover or click to zoom Tap to zoom
  • Drive Size: 18mm
  • SAE or Metric: Metric
  • Number of Points: 6, 12
  • Overall Length: 7 43/64 "
  • Material: Alloy Steel
  • Finish: Satin
  • Head Style: Fixed Head
  • Socket Sizes: 18mm
See full product details
$34.52

Subtotal: $34.52

Facom #FM-76.18 Specifications

  • Drive Size: 18mm
  • SAE or Metric: Metric
  • Number of Points: 6, 12
  • Overall Length: 7 43/64 "
  • Material: Alloy Steel
  • Finish: Satin
  • Head Style: Fixed Head
  • Socket Sizes: 18mm
  • Item: Angled Open Socket Wrench
  • Features: Angled
  • Handle Material: Alloy Steel
  • Measurement Type: Metric
  • Socket Size: 18 mm
  • Non-Sparking: No
  • Overall Width: 7 11/16 in
  • Socket Shape: 12-Point, 6-Point
  • Tether Style: Not Tether Capable
  • Insulated: No
  • Wrench Shape: L
  • Number of Wrench Heads: 2
  • Head Type: Standard
  • Bolt Through Design: Yes
  • Country of Origin (subject to change): China

Description

Socket End Wrench, Socket Size 18 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 7 43/64 in, Overall Width 7 11/16 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin

Reviews of Facom #FM-76.18

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.