STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Obstruction Box Wrench, 10x12mm, 5-5/8 L

FACOM| Zoro #: G1352906| Mfr #: FM-57.10X12

$16.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Offset: 30 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352906 Mfr #: FM-57.10X12
Finish: SatinOffset: 30 Degrees
SAE or Metric: MetricStandards: ISO 3318
Material: steelOverall Length: 5-5/8"
Features: Half Moon ShapeTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Size: 10 x 12mmNumber of Points: 12
Item: Box End WrenchCountry of Origin (subject to change): Taiwan

Description

Double Box End Wrench, Metric, Head Size 10 x 12mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 5-5/8 In., Steel Material, Standards ISO 3318, Features Half Moon Shape

Reviews