Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hinged Hook Spanner Wrench 80-120 mm

  • Zoro #: G4823235
  • Mfr #: FA-125A.120
$48.95
  • Overall Length: 13 1/2 in
  • Wrench Material: Alloy Steel
  • Finish: Chrome
See full product details
Orders over $75 ship free.

Facom #FA-125A.120 Specifications

  • Zoro #: G4823235
  • Mfr #: FA-125A.120
Overall Length: 13 1/2 in Wrench Material: Alloy Steel
Finish: Chrome Standards: Federal Specification GGG-W-665C
Capacity: 80 mm to 120 mm Hook Thickness: 23/64 in
Application: Slide Slot Nut Item: Hinged Hook Spanner Wrench
Hook Depth: 7/32 in Weight: 1.54 lb
Maximum Jaw Capacity: 4 23/32 in Side or Face Opening: Side
Material: Alloy Steel Nonsparking: No
Insulated: No Handle Color: Silver
Adjustment Type: Quick Adjust Non-Magnetic: No
Measurement Type: Metric Tether Style: Tether Capable
Handle Type: One Piece Adjustable: Manual
Corrosion Resistant: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hinged Hook Spanner Wrench, Side, Alloy Steel, Chrome, Hook Thickness 23/64 in, Hook Depth 7/32 in, Manual, Quick Adjust

Reviews of Facom #FA-125A.120