Obstruction Box Wrench, 14x16mm, 7-1/4 L

FACOM| Zoro #: G0885394| Mfr #: FM-57.14X16

$22.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885394 Mfr #: FM-57.14X16
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: steel
Finish: SatinNumber of Points: 12
SAE or Metric: MetricItem: Double Box End Wrench
Standards: ISO 3318Features: Half Moon Shape
Head Size: 14 x 16mmOverall Length: 7-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Double Box End Wrench, Metric, Head Size 14 x 16mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/4 In., Steel Material, Standards ISO 3318, Features Half Moon Shape
Save 15%. Sign up for Z-mail.