JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Obstruction Box Wrench, 14x17mm, 7-1/4 L

FACOM| Zoro #: G1732245| Mfr #: FM-57.14X17

$22.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732245 Mfr #: FM-57.14X17
Standards: ISO 3318Finish: Satin
SAE or Metric: MetricNumber of Points: 12
Features: Half Moon ShapeTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Double Box End WrenchMaterial: steel
Head Size: 14 x 17mmOverall Length: 7-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Double Box End Wrench, Metric, Head Size 14 x 17mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/4 In., Steel Material, Standards ISO 3318, Features Half Moon Shape

Product Reviews

Save 15%. Sign up for Z-mail.