Obstruction Box Wrench, 16x18mm, 8-3/4 L

FACOM| Zoro #: G1974393| Mfr #: FM-57.16X18

$25.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974393 Mfr #: FM-57.16X18
Standards: ISO 3318Finish: Satin
Material: SteelFeatures: Half Moon Shape
Item: Double Box End WrenchNumber of Points: 12
SAE or Metric: MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Size: 16 x 18mmOverall Length: 8-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Double Box End Wrench, Metric, Head Size 16 x 18mm, Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-3/4 In., Steel Material, Standards ISO 3318, Features Half Moon Shape

Product Reviews

Save 15%. Sign up for Z-mail.