Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Offset Box Wrench Handle, 1-1/2 x 33-9/32

  • Zoro #: G4821957
  • Mfr #: FM-54.M4B
$101.08
  • Features: Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip
  • Finish: Satin
  • Material: Alloy Steel
See full product details
This item ships free.

Facom #FM-54.M4B Specifications

  • Zoro #: G4821957
  • Mfr #: FM-54.M4B
Features: Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip Finish: Satin
Material: Alloy Steel Wrench Head Sizes: 1 1/2 in
SAE or Metric: SAE Overall Length: 33 1/4 in
Head Size: 1-1/2" Tether Capable: Tether Capable
Item: Leverage Wrench Handle Insulated: No
Compatible Mfg. Model Number: 54A.60, 54A.65, 54A.70 Color: Silver
Nonsparking: No Corrosion Resistant: Yes
Weight: 6.31 lb Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Leverage Wrench Handle, Alloy Steel, Satin, Silver, Insulated No, Nonsparking No, 33 1/4 in, Corrosion Resistant Yes

Reviews of Facom #FM-54.M4B