Open End Wrench, 11/32x7/16 in., 3-15/16 L

FACOM| Zoro #: G1702391| Mfr #: 22.11/32X7/16

$13.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Size: 11/32" x 7/16"
SAE or Metric: SAE
Standards: ISO 3318
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702391 Mfr #: 22.11/32X7/16
Head Size: 11/32" x 7/16"SAE or Metric: SAE
Standards: ISO 3318Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 3-15/16"Head Angle: 15 Degrees
Features: Corrosion ResistantCountry of Origin (subject to change): Italy

Description

Double Open End Wrench, SAE, Head Size 11/32 In. x 7/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 3-15/16 In., Steel Wrench Material, Standards ISO 3318, Features Corrosion Resistant

Reviews