Open End Wrench, 1/2x9/16, 15 Deg, 4-5/16 L

FACOM| Zoro #: G0610617| Mfr #: FF-22.1/2X9/16

$16.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610617 Mfr #: FF-22.1/2X9/16
Standards: ISO 3318Finish: Satin
Wrench Material: SteelFeatures: Corrosion Resistant
Item: Double Open End WrenchSAE or Metric: SAE
Head Angle: 15 DegreesHead Size: 1/2" x 9/16"
Overall Length: 4-5/16"Country of Origin (subject to change): Italy

Product Description

Double Open End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 4-5/16 In., Steel Wrench Material, Standards ISO 3318, Features Corrosion Resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.