20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Open End Wrench, 5/16x3/8, 15 Deg, 3-9/16 L

FACOM| Zoro #: G0280472| Mfr #: FF-22.5/16X3/8

$14.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280472 Mfr #: FF-22.5/16X3/8
Standards: ISO 3318Overall Length: 3-9/16"
Finish: SatinWrench Material: Steel
Features: Corrosion ResistantItem: Double Open End Wrench
SAE or Metric: SAEHead Size: 5/16" x 3/8"
Head Angle: 15 DegreesItem: Double Open End Wrench
SAE or Metric: SAEOverall Length: 3-9/16"
Country of Origin (subject to change): Italy

Product Description

Double Open End Wrench, SAE, Head Size 5/16 In. x 3/8 In., Satin Finish, Head Angle 15 Degrees , Overall Length 3-9/16 In., Steel Wrench Material, Standards ISO 3318, Features Corrosion Resistant

Product Reviews

Save 15%. Sign up for Z-mail.