Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open End Wrench, Satin, 10mm x 3-15/16 in

  • Zoro #: G4822815
  • Mfr #: FM-34.10
$12.74
  • Reversing: No
  • Wrench Item: Open End Wrench
  • Wrench Material: Steel
See full product details
Orders over $75 ship free.

Facom #FM-34.10 Specifications

  • Zoro #: G4822815
  • Mfr #: FM-34.10
Reversing: No Wrench Item: Open End Wrench
Wrench Material: Steel Item: Open End Wrench
SAE or Metric: Metric Ratcheting Configuration: Non-Ratcheting
Wrench Shape: Straight Head Movement: Fixed
Size: 10mm Standards: ASME
Wrench Head Sizes: 10 mm Single End/Double End: Double End
Head Size: 10 mm Head Angle: 15 Degrees , 75 Degrees
Insulated: No Wrench Product Grouping: Wrenches
Tether Capable: Standard Tool (Accessory Needed for Tethering) Overall Length: 3 15/16 in
Features: Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration Finish: Satin
Material: Alloy Steel Nonsparking: No
Overall Width: 55/64 in Opening Angle (Deg.): 15 Degrees , 75 Degrees
Ratcheting: No Handle Color: Silver
Corrosion Resistant: Yes Head Thickness: 1/8 in
Measurement Type: Metric Handle Type: One Piece
Head Type: Standard Wrench Length Style: Standard
Weight: 0.05 lb Tether Style: Tether Capable
Non-Magnetic: No Opening Type: Rounded
Head Offset Angle: 15 Degrees , 75 Degrees Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Open End Wrench, Alloy Steel, Satin, Head Size 10 mm, Overall Length 3 15/16 in, 15 Degrees , 75 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece

Reviews of Facom #FM-34.10