Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tappet Satin Open-End Wrench - 16 x 17 mm

  • Zoro #: G4823043
  • Mfr #: FM-31.16X17
$22.40
  • Overall Length: 9 27/32 in
  • Size: 16mm x 17mm
  • Wrench Item: Open End Wrench
See full product details
Orders over $75 ship free.

Facom #FM-31.16X17 Specifications

  • Zoro #: G4823043
  • Mfr #: FM-31.16X17
Overall Length: 9 27/32 in Size: 16mm x 17mm
Wrench Item: Open End Wrench Wrench Product Grouping: Wrenches
Finish: Satin Tether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Head Sizes: 16 mm, 17 mm Ratcheting Configuration: Non-Ratcheting
Single End/Double End: Double End Head Angle: 15 Degrees
Head Movement: Fixed Wrench Shape: Straight
Insulated: No Features: Corrosion Resistance and a Slip Resistant Grip, Used to Tighten Collars, Lock Nut Rings and Help Seal Packing Nuts on Hydraulic Cylinders, Ultra Thin Profile for Use in Close Quarters, Openings Designed to Cover Tappets, Screws and Lock Nuts with Excessive Overhang Which Helps Improve Access, For Use in Low Torque Applications, Standard Open End Configuration
Head Size: 16 mm, 17 mm SAE or Metric: Metric
Item: Open End Wrench Reversing: No
Wrench Material: Steel Standards: ASME
Material: Alloy Steel Overall Width: 1 11/16 in
Non-Magnetic: No Weight: 0.31 lb
Head Offset Angle: 15 Degrees Opening Angle (Deg.): 15 Degrees
Handle Color: Silver Head Type: Standard
Opening Type: Rounded Tether Style: Tether Capable
Measurement Type: Metric Nonsparking: No
Ratcheting: No Corrosion Resistant: Yes
Wrench Length Style: Standard Head Thickness: 1 17/32 in
Handle Type: One Piece Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Open End Wrench, Alloy Steel, Satin, Head Size 16 mm, 17 mm, Overall Length 9 27/32 in, 15 Degrees , Head Thickness 1 17/32 in, Insulated No, Metric, Double End, Rounded, One Piece

Reviews of Facom #FM-31.16X17