Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Wrench, Metric, 12mm, Fixed Head

  • Zoro #: G4822097
  • Mfr #: FM-76.12
$11.14
  • Features: Angled
  • SAE or Metric: Metric
  • Finish: Satin
See full product details
Orders over $75 ship free.

Facom #FM-76.12 Specifications

  • Zoro #: G4822097
  • Mfr #: FM-76.12
Features: Angled SAE or Metric: Metric
Finish: Satin Item: Socket End Wrench
Number of Points: 6,12 Overall Length: 5 43/64 in
Material: Steel Head Style: Fixed Head
Socket Sizes: 12mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket End Wrench, Metric, Socket Sizes 12mm, Head Style Fixed Head, Overall Length 5 43/64 in, Number of Points 6, 12, Material Steel, Finish Satin, Features Angled

Reviews of Facom #FM-76.12