Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Wrench, Metric, 24mm, Fixed Head

  • Zoro #: G4822212
  • Mfr #: FM-76.24
$29.99
  • Overall Length: 9 27/32 in
  • Number of Points: 6,12
  • Features: Angled
See full product details
Orders over $75 ship free.

Facom #FM-76.24 Specifications

  • Zoro #: G4822212
  • Mfr #: FM-76.24
Overall Length: 9 27/32 in Number of Points: 6,12
Features: Angled Material: Steel
Item: Socket End Wrench Head Style: Fixed Head
Finish: Satin Socket Sizes: 24mm
SAE or Metric: Metric Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Socket End Wrench, Metric, Socket Sizes 24mm, Head Style Fixed Head, Overall Length 9 27/32 in, Number of Points 6, 12, Material Steel, Finish Satin, Features Angled

Reviews of Facom #FM-76.24