Socket Wrench, SAE, 11/16 in., Fixed Head

FACOM| Zoro #: G0327004| Mfr #: FF-75.11/16

$13.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6
Socket Sizes: 11/16"
Features: Bolt Clearance Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327004 Mfr #: FF-75.11/16
Number of Points: 6Socket Sizes: 11/16"
Features: Bolt Clearance HoleStandards: ISO 2236
Overall Length: 7-11/16"Head Style: Fixed Head
Finish: SatinSAE or Metric: SAE
Item: Socket End WrenchMaterial: steel
Country of Origin (subject to change): Czechia

Description

Socket End Wrench, SAE, Socket Sizes 11/16 In., Head Style Fixed Head, Overall Length 7-11/16 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews