LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Socket Wrench, SAE, 1/2in. x 9/16in., Flex

FACOM| Zoro #: G1731231| Mfr #: 66A.1/2X9/16

$44.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731231 Mfr #: 66A.1/2X9/16
Finish: SatinSocket Sizes: 1/2" x 9/16"
Number of Points: 12Standards: ISO 1711-1
Overall Length: 7-7/16"Head Style: Flex Head
SAE or Metric: SAEMaterial: steel
Item: Socket End WrenchCountry of Origin (subject to change): Italy

Product Description

This socket end wrench from Facom will allow you to handle your projects with professional, hard-working tools. Constructed of steel, this socket end wrench is 7-7/16" in length. It is designed with a flex head-shaped head.

Product Reviews

Save 15%. Sign up for Z-mail.