PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket Wrench, SAE, 13/16 in., Fixed Head

FACOM| Zoro #: G0445776| Mfr #: FF-75.13/16

$20.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 13/16"Item: Socket End WrenchNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445776 Mfr #: FF-75.13/16
Socket Sizes: 13/16"Item: Socket End Wrench
Number of Points: 6Head Style: Fixed Head
Finish: SatinMaterial: Steel
SAE or Metric: SAEFeatures: Bolt Clearance Hole
Overall Length: 8-11/16"Standards: ISO 2236
Country of Origin (subject to change): China

Description

Socket End Wrench, SAE, Socket Sizes 13/16 In., Head Style Fixed Head, Overall Length 8-11/16 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews