BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Wrench, SAE, 1/4 in., Fixed Head

FACOM| Zoro #: G1359714| Mfr #: FF-75.1/4

$9.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAEHead Style: Fixed HeadMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359714 Mfr #: FF-75.1/4
SAE or Metric: SAEHead Style: Fixed Head
Material: SteelSocket Sizes: 1/4"
Features: Bolt Clearance HoleFinish: Satin
Number of Points: 6Overall Length: 4-1/32"
Standards: ISO 2236Item: Socket End Wrench
Country of Origin (subject to change): China

Description

Socket End Wrench, SAE, Socket Sizes 1/4 In., Head Style Fixed Head, Overall Length 4-1/32 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews