KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench, SAE, 15/16 in., Fixed Head

FACOM| Zoro #: G0764267| Mfr #: FF-75.15/16

$27.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Fixed Head
SAE or Metric: SAE
Item: Socket End Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764267 Mfr #: FF-75.15/16
Head Style: Fixed HeadSAE or Metric: SAE
Item: Socket End WrenchFeatures: Bolt Clearance Hole
Overall Length: 9-27/32"Finish: Satin
Number of Points: 6Material: steel
Socket Sizes: 15/16"Standards: ISO 2236
Country of Origin (subject to change): China

Description

Socket End Wrench, SAE, Socket Sizes 15/16 In., Head Style Fixed Head, Overall Length 9-27/32 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews