KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench, SAE, 5/16 in., Fixed Head

FACOM| Zoro #: G1939156| Mfr #: FF-75.5/16

$9.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Bolt Clearance Hole
Finish: Satin
Item: Socket End Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939156 Mfr #: FF-75.5/16
Features: Bolt Clearance HoleFinish: Satin
Item: Socket End WrenchMaterial: steel
SAE or Metric: SAEHead Style: Fixed Head
Overall Length: 9-27/32"Standards: ISO 2236
Number of Points: 6Socket Sizes: 5/16"
Country of Origin (subject to change): Czechia

Description

Socket End Wrench, SAE, Socket Sizes 5/16 In., Head Style Fixed Head, Overall Length 9-27/32 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews