Socket Wrench, SAE, 5/8 in. x 3/4 in., Flex

FACOM| Zoro #: G1424622| Mfr #: FF-66A.5/8X3/4

$50.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424622 Mfr #: FF-66A.5/8X3/4
Finish: SatinSocket Sizes: 5/8" x 3/4"
Number of Points: 12Standards: ISO 1711-1
Overall Length: 11-1/4"Head Style: Flex Head
SAE or Metric: SAEMaterial: Steel
Item: Socket End WrenchCountry of Origin (subject to change): Italy

Product Description

Socket End Wrench, SAE, Socket Sizes 5/8 In. x 3/4 In., Head Style Flex Head, Overall Length 11-1/4 In., Number of Points 12, Material Steel, Finish Satin, Standards ISO 1711-1

Product Reviews

Save 15%. Sign up for Z-mail.