SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Wrench, SAE, 7/8 in., Fixed Head

FACOM| Zoro #: G1807942| Mfr #: FF-75.7/8

$25.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Fixed HeadSAE or Metric: SAEItem: Socket End Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807942 Mfr #: FF-75.7/8
Head Style: Fixed HeadSAE or Metric: SAE
Item: Socket End WrenchFeatures: Bolt Clearance Hole
Overall Length: 9-7/16"Finish: Satin
Number of Points: 6Material: steel
Socket Sizes: 7/8"Standards: ISO 2236
Country of Origin (subject to change): France

Description

Socket End Wrench, SAE, Socket Sizes 7/8 In., Head Style Fixed Head, Overall Length 9-7/16 In., Number of Points 6, Material Steel, Finish Satin, Features Bolt Clearance Hole, Standards ISO 2236

Reviews