Socket Wrench Set, SAE, Flex Head

FACOM| Zoro #: G1490675| Mfr #: FF-66A.JU3

$147.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490675 Mfr #: FF-66A.JU3
Finish: SatinMaterial: Steel
SAE or Metric: SAEItem: Socket End Wrench Set
Overall Length: 6-1/8", 7-7/16", 9-1/8"Socket Sizes: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 3/4"
Number of Points: 12Standards: ISO 1711-1
Head Style: Flex HeadCountry of Origin (subject to change): Italy

Product Description

Socket End Wrench Set, SAE, Socket Sizes 3/8 In. x 7/16 In., 1/2 In. x 9/16 In., 5/8 In. x 3/4 In., Head Style Flex Head, Overall Length 6-1/8 In., 7-7/16 In., 9-1/8 In., Number of Points 12, Material Steel, Finish Satin, Standards ISO 1711-1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.