Stud Extractor, 3/4 In Dr, 2-5/16 In L

FACOM| Zoro #: G0908223| Mfr #: FA-286A.PL

$128.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Stud ExtractorSize: 25/32" dia.Overall Length (In.): 2-5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908223 Mfr #: FA-286A.PL
Item: Stud ExtractorSize: 25/32" dia.
Overall Length (In.): 2-5/16Drive Size (In.): 3/4
Type: KnurledCountry of Origin (subject to change): France

Description

Stud Extractor, Knurled, Size 25/32 In. dia., Drive Size (In.) 3/4, Overall Length (In.) 2-5/16

Reviews