Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stud Extractor, Cam/Roller, 7mm, 1/2 in Dr

  • Zoro #: G4822045
  • Mfr #: FA-287B.7
$29.63
  • Type: Internal Cam/Roller
  • For Removing Studs, Bolts, Screws: Up to 9/32"
  • Application: Designed to Grip Studs Using Cam Assemblies
See full product details
Orders over $75 ship free.

Facom #FA-287B.7 Specifications

  • Zoro #: G4822045
  • Mfr #: FA-287B.7
Type: Internal Cam/Roller For Removing Studs, Bolts, Screws: Up to 9/32"
Application: Designed to Grip Studs Using Cam Assemblies Impact Rated: No
Size: 7mm Material: Steel
Drive Size (In.): 1/2 Item: Stud Extractor
Overall Length (In.): 2-3/4 Features: Full Polish
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Stud Extractor, Internal Cam/Roller, For Removing Studs, Bolts, Screws Up to 9/32 In., Size 7mm, Drive Size (In.) 1/2, Overall Length (In.) 2-3/4, Steel, Full Polish, Designed to Grip Studs Using Cam Assemblies, Impact Rated No

Reviews of Facom #FA-287B.7