Fadeless
Bulletin Board Art Paper Roll, Brown, 24in x 12ft, PK12
- Zoro #: G6764013
- Mfr #: 0057020

Tap to zoom
Hover or click to zoom
$36.84
pkg. of 12 ($3.07/ea)
- Recommended Age: 3+ Years
- Includes: 12 rolls
- Recommended Grade: Grade PK+
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.84
Fadeless #0057020 Specifications
- Zoro #: G6764013
- Mfr #: 0057020
- Color: Brown
- Recommended Age: 3+ Years
- Includes: 12 rolls
- Recommended Grade: Grade PK+
- Country of Origin (subject to change): United States
Description
The options are limitless with FadelessĀ® Paper! Its bold, vibrant colors and acid free, fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with BordetteĀ® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. Each roll measures 24" x 12'. Sold as 12 rolls.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fadeless #0057020
Explore more
- Fadeless Bulletin Board Art Paper Roll, Nautical Navy, 48in x 25ft 0057385
- Fadeless Bulletin Board Art Paper Roll, Flame Red, 24in x 12ft, PK12 0057030
- Fadeless Bulletin Board Art Paper Roll, Emerald Green, 24in x 12ft, PK12 0057140
- Fadeless Bulletin Board Art Paper Roll, Sunshine Yellow, 48in x 12ft, PK4 0057378
- Fadeless Bulletin Board Art Paper Roll, City Lights, 48in x 12ft, PK4 0056948
- Fadeless Bulletin Board Art Paper Roll, Mint Shiplap, 48in x 50ft 0057075
- Storex Sorting and Crafts Tray, Teal, PK12 00446E12C