customer-service Help
Fadeless

Bulletin Board Art Paper Roll, City Lights, 48in x 12ft, PK4

Fadeless Bulletin Board Art Paper Roll,  City Lights,  48in x 12ft,  PK4 0056948
Tap to zoom
Hover or click to zoom
$33.82
pkg. of 4 ($8.46/ea)
  • Recommended Age: 3+ Years
  • Includes: 4 Rolls
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.

Total: $33.82

Fadeless #0056948 Specifications

  • Color: City Lights
  • Recommended Age: 3+ Years
  • Includes: 4 Rolls
  • Recommended Grade: Grade PK+
  • Country of Origin (subject to change): United States

Description

Let Fadeless® Designs Paper spark your imagination! These fade-resistant papers are perfect for stylish, fashionable classrooms with many on-trend designs to help teachers create fun and inviting classrooms. These bulletin board papers are also perfect for backgrounds, displays, table skirting and party decorations. Acid free for a long lasting display. Recyclable. Each roll measures 48" x 12'. Includes 4 rolls.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Fadeless #0056948