Fadeless
Bulletin Board Art Paper Roll, Cosmic Blue, 48in x 25ft
- Zoro #: G6763557
- Mfr #: 0057235

Tap to zoom
Hover or click to zoom
$19.89
- Color: Cosmic Blue
- Recommended Age: 3+ Years
- Recommended Grade: Grade PK+
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.89
Fadeless #0057235 Specifications
- Zoro #: G6763557
- Mfr #: 0057235
- Color: Cosmic Blue
- Recommended Age: 3+ Years
- Recommended Grade: Grade PK+
- Includes: 1 Roll
- Country of Origin (subject to change): United States
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 48" x 25'.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fadeless #0057235
Explore more
- Fadeless Bulletin Board Art Paper Roll, Nautical Navy, 48in x 25ft 0057385
- Fadeless Bulletin Board Art Paper Roll, Rock Wall, 48in x 50ft 0056485
- Fadeless Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 0057536
- Fadeless Bulletin Board Art Paper Roll, Team Sports, 48in x 50ft 0056275
- Fadeless Paper, Fadeless, 12x18, Ast, PK60 57504
- Fadeless Bulletin Board Art Paper Roll, Classic Stripes Rd/Wht, 48in x 50ft 0057615
- Fadeless Bulletin Board Art Paper Roll, Orange, 24in x 12ft, PK12 0057100
- Charles Leonard Creative Arts™ Glitter, Assorted Colors, .75 oz. Shakers, PK24 41012
- Lovehandle Phone Grip Boho Rainbow L-036-01