- Home
- /
- Office, School & Shipping Supplies
- /
- Arts & Crafts
- /
- Bulletin Board Art Paper Roll, Emerald Green, 24in x 12ft, PK12
Fadeless
Bulletin Board Art Paper Roll, Emerald Green, 24in x 12ft, PK12
- Zoro #: G6762315
- Mfr #: 0057140

Tap to zoom
Hover or click to zoom
$46.33
pkg. of 12 ($3.86/ea)
- Recommended Age: 3+ Years
- Includes: 12 rolls
- Recommended Grade: Grade PK+
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.33
Fadeless #0057140 Specifications
- Zoro #: G6762315
- Mfr #: 0057140
- Color: Emerald
- Recommended Age: 3+ Years
- Includes: 12 rolls
- Recommended Grade: Grade PK+
- Country of Origin (subject to change): United States
Description
The options are limitless with FadelessĀ® Paper! Its bold, vibrant colors and acid free, fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with BordetteĀ® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. Each roll measures 24" x 12'. Sold as 12 rolls.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fadeless #0057140
Explore more
- FADELESS Bulletin Board Art Paper Roll, Canary Yellow, 24in x 12ft, PK12 0057080
- FADELESS Bulletin Board Art Paper Roll, Classic Dots-Aqua, 48in x 50ft 0057425
- JACK RICHESON Jack Richeson 2002180 0.06 in. x 350 ft. Aluminum Armature Wire; Metallic 2002180
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 4517
- GORDON BRUSH Size 0 Pure Red Sable Round Artist Brush 0906-00000
- PEARL Matching Thread, Red, 6,000 Yard Spools 2Pk M1110-9703
- SCHOOL SMART BRUSH BLACK BRISTLE CLASS PACK SET OF 72 - PK 248317