- Home
- /
- Office, School & Shipping Supplies
- /
- Arts & Crafts
- /
- Bulletin Board Art Paper Roll, Flame Red, 24in x 12ft, PK12
Fadeless
Bulletin Board Art Paper Roll, Flame Red, 24in x 12ft, PK12
- Zoro #: G6763645
- Mfr #: 0057030

Tap to zoom
Hover or click to zoom
$45.94
pkg. of 12 ($3.83/ea)
- Recommended Grade: Grade PK+
- Includes: 12 rolls
- Recommended Age: 3+ Years
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.94
Fadeless #0057030 Specifications
- Zoro #: G6763645
- Mfr #: 0057030
- Color: Flame
- Recommended Grade: Grade PK+
- Includes: 12 rolls
- Recommended Age: 3+ Years
- Country of Origin (subject to change): United States
Description
The options are limitless with FadelessĀ® Paper! Its bold, vibrant colors and acid free, fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with BordetteĀ® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. Each roll measures 24" x 12'. Sold as 12 rolls.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fadeless #0057030
Explore more
- FADELESS Bulletin Board Art Paper Roll, Violet, 24in x 12ft, PK12 0057330
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets 0057650
- FADELESS Bulletin Board Art Paper Roll, Color Wash Mint, 48in x 50ft 0057055
- FADELESS Fadeless 081722 Red Bricks Pattern Art Paper Roll 81722
- SAX True Flow Heavy Body Acrylic Paint, Pint, Blockout White 59010
- PACON CORPORATION Pacon Corporation PAC57025 Fadeless Art Paper Roll- 48in. x 50ft.- 50 lb.- Brown PAC57025
- SAX Versatemp Premium Heavy-Bodied Tempera Paint, Peach, Pint 16005
- SARGENT ART Plastilina Non-Hardening Modeling Clay, 5 lbs., Terra Cotta 227730
- CREATIVITY STREET Paint Sponge, No Spill, 6/ST, Assorted PK PAC2400