Skip to Main Content
customer-service Help
Fadeless

Bulletin Board Art Paper Roll, Nautical Navy, 48in x 25ft

Fadeless Bulletin Board Art Paper Roll,  Nautical Navy,  48in x 25ft 0057385
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.32
  • Color: Nautical Navy
  • Recommended Age: 3+ Years
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.
Total: $20.32

Fadeless #0057385 Specifications

  • Color: Nautical Navy
  • Recommended Age: 3+ Years
  • Recommended Grade: Grade PK+
  • Includes: 1 Roll
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 48" x 25'.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Fadeless #0057385