Radial Ball Bearing, 6000 Industry Number, Open, 15 mm Dia

  • Mfr # 6002 C3

  • Zoro # G710427736


product price:  $15.65
/ea
Sold in multiples of 2 for $31.30

Key Features

System of Measurement
Metric
Seal/Shield Type
Open
Outside Dia.
32 mm
Bearing Industry Number
6000
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6002 C3
Zoro #
G710427736
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
32 mm
Width
9 mm
Bore Diameter
15 mm
Outside Diameter
32 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6000
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Temp. Range
-20 to 390°F
Lubrication
Light Oil Preservative
Maximum Temperature
248 °F
Dynamic Radial Load Capacity
1260 lb
Static Radial Load Capacity
640 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.