Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angular Contact Ball Bearing, 2833 lb.

  • Zoro #: G0051180
  • Mfr #: 3202-BD-TVH

$48.99

  • Outside Dia.: 35mm
  • Bore Dia.: 15mm
  • Contact Angle (Degree): 30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fag Bearings #3202-BD-TVH Specifications

  • Zoro #: G0051180
  • Mfr #: 3202-BD-TVH
Outside Dia.: 35mm Bore Dia.: 15mm
Contact Angle (Degree): 30 Dynamic Load Capacity (N): 12,600
Width: 15.9mm Max. RPM: 22,300
Static Load Capacity (N): 7400 Temp. Range (F): -68 Degrees to 248 Degrees F
Cage Material: PA66 ABEC Tolerance: 3
Item: Angular Contact Ball Bearing Static Load Capacity (Lb.): 1664
Type: Double Row Dynamic Load Capacity (Lb.): 2833
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Angular Contact Ball Bearing, Type Double Row, Contact Angle (Degree) 30, Bore Dia. 15mm, Outside Dia. 35mm, Width 15.9mm, 22,300 Max. RPM, Dynamic Load Capacity (Lb.) 2833, Dynamic Load Capacity (N) 12,600, Static Load Capacity (Lb.) 1664, Static Load Capacity (N) 7400, ABEC Tolerance 3, Temp. Range (F) -68 Degrees a 248 Degrees , Cage Material PA66

Reviews of Fag Bearings #3202-BD-TVH